DESCRIPTION

  • Ceramic cartridge
  • Includes 50/50 pop-up, metal lever handle and coupling nut
  • Neoperl 1.2 gpm aerator assembly
  • Water way hybrid

PROFLO® 1.2 gpm Centerset Lavatory Faucet with Double Lever Handle

PFWSCM2M111

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Type
Centerset
Flow Rate
1.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
ISO Specifications
Yes
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Two Handle
Spout Type
Pull Up
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY