• Cart

DESCRIPTION

  • Fits iron pipe or copper tube
  • Shallow style
  • Steel construction

PROFLO® 1/2 in. IPS Escutcheon in Polished Brass

PFE2PB

Diameter:

1/2 in

SPECIFICATIONS

Color Finish
Polished Brass
Color Finish Category
Brass Tones
Diameter
1/2 in
End Connection 1
IPS
Fits Pipe Size
1/2 in
Gauge
30
Material
Steel

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS