• Cart

DESCRIPTION

  • Closet two-piece toilet
  • Elongated bowl

PROFLO® 1400 Series 1.28 gpf Elongated Closet Toilet with 10 in. Rough-In

PFJRC210HE

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
1400 Series
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
IAPMO Listed
No
MA Approved
No
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
10 in
Toilet Type
Two Piece
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY