1/4 in. Brass Compression Needle Valve
This product has been replaced by
Manufacturer Part #PFXNV105A
1/4 in. Brass Compression Needle Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lead-Free
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Height:
- 1-17/50 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-7/10 in
- Material:
- Brass
- Valve Body Material:
- Brass
- Valve Size:
- 1/4 in
- Valve Type:
- Needle Valve