• Cart

DESCRIPTION

PROFLO® Willett 1.8 gpm Shower Faucet Trim Kit with Single Lever Handle

PF2820G

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Willett
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.8 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass, Metal
Maximum Pressure
80 psi
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
WaterSense Labeled
Yes
Width
6-11/16 in

Starting at
$66.64
EACH
  • QUANTITY