• Cart

DESCRIPTION

  • Decorative bathroom accessory
  • Do not use as grab bar
  • EZ anchor mount installation
  • Includes mounting hardware
  • One year warranty

PROFLO® 18 in. Towel Bar

PF0318TB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in

Starting at
$19.19
EACH
  • QUANTITY