• Cart

DESCRIPTION

  • Air activated on/off switch
  • Capacity: 40 gal
  • Drop-in installation
  • End drain
  • Integral arm rests
  • Measures: 60" x 32" x 19 1/2"
  • Silent air induction for quiet operation
  • Textured slip-resistant bottom

PROFLO® 19-3/4 x 60 x 42 in. Acrylic Left Hand Rectangle Whirlpool Bathtub with Skirt

PFW6042ALSK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
20
ANSI Specifications
ANSI Z124.1 95
ASME Specifications
ASME A112.19.7M 95, ASME A112.19.8M-87R(96)
CARB OTC LEED Compliant
No
Capacity
55 gal
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Right
Height
19-3/4 in
Horsepower
1-1/2 hp
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Length
60 in
Material
Acrylic
Number Of Jets
8
UL Listed
Yes
Volts
115V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY