• Cart

DESCRIPTION

  • Brass construction
  • Non-rising stem
  • Not for use at or below ground level
  • Operating pressure: 200 psi WOG
  • Solid wedge disc

PROFLO® 200# Brass Sweat Non-Rising Stem Gate Valve

PFT300S

Valve Size:

SPECIFICATIONS

End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
FM Approved
No
Length
2-16/25 in
Material
Brass
Maximum Temperature
180
NSF Certified
Yes
Pressure Class
200#
UL Listed
No
Valve Disc Material
Solid Wedge
Valve Operator
Wheel Handle
Valve Size
1-1/4 in
Valve Stem
Non-rising Valve Stem
Valve Type
Gate Valve

Starting at
Call for Pricing
  • QUANTITY