• Cart

DESCRIPTION

  • Combines with PF4600 base to create complete two piece pedestal
  • Concealed front overflow
  • High gloss and stain resistant surface
  • Integral self-draining soap dishes
  • Mounting brackets and instructions included
  • PF4604 4" centerset lavatory sink combines with PF4600 pedestal to create complete pedestal lavatory sink
  • PF4608 8" centerset lavatory sink combines with PF4600 pedestal to create complete pedestal lavatory sink
  • Vitreous china

PROFLO® 24 x 19 in. Centerset 3-Hole Vitreous China Pedestal Lavatory in Bone

PF4604BO

Color Finish

Bone

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Bone
Color Finish Category
Neutrals
Length
24 in
Material
Vitreous China
Pedestal Only - FEI
No
Vessel Only - FEI
Yes
WaterSense Labeled
No
Width
19 in

  • QUANTITY

0 item(s) added to Cart Checkout Now