DESCRIPTION

  • Centerset: 4''
  • Drain Location: Rear center
  • Mounting clips included
  • Porcelain enameled steel

PROFLO® Getchell 3-Hole Drop-In Lavatory Sink

PFS20174

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Center Size
4 in
Collection
Getchell
Color Finish
White
Color Finish Category
Whites
Faucet Installation
3 Hole
Installation Type
Drop-in
Length
20 in
Material
Enameled Steel
Number Of Bowls
1
Overall Sink Size
20 in X 17 in
Width
17 in

Starting at
Call for Pricing
  • QUANTITY