• Cart

DESCRIPTION

  • 60" x 30" x 14 1/4"
  • Alcove installation
  • Enameled steel
  • Foam bottom support pad
  • Full length tile flange with continuous corners
  • High gloss, stain-resistant porcelain finish
  • Non-skid bottom surface
  • Standard rough-in bottom

PROFLO® 60 x 30 in. Alcove Bathtub with Right-Hand Drain in Bone

PFB14RBO

Color Finish

Bone

SPECIFICATIONS

ADA Compliant
No
Color Finish
Bone
Color Finish Category
Neutrals
Drain Location
Right
Height
14-1/4 in
Installation Type
Alcove
Length
60 in
Material
Enameled Steel
Width
30 in

  • QUANTITY

0 item(s) added to Cart Checkout Now