DESCRIPTION

  • Anti-siphon
  • Frost-proof design
  • Multi-turn handwheel operation

PROFLO® Brass Anti Siphon Sillcock

PF73ASD

Length:

SPECIFICATIONS

End Connection 1
MPT
End Connection 2
Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
4 in
Material
Brass
NSF Certified
No
Valve Operator
Wheel Handle
Valve Seat Material
Brass

Starting at
Call for Pricing
  • QUANTITY