• Cart

DESCRIPTION

  • Brass construction
  • Non-rising stem
  • Not for use at or below ground level
  • Operating pressure: 200 psi WOG
  • Solid wedge disc

PROFLO® PFT300 Brass FIP Gate Valve

PFT300

Valve Size:

SPECIFICATIONS

Collection
PFT300
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
2-6/25 in
Material
Brass
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
200#
UL Listed
No
Valve Disc Material
Solid Wedge
Valve Operator
Wheel Handle
Valve Size
1-1/2 in
Valve Stem
Non-rising Valve Stem
Valve Type
Gate Valve

Starting at
Call for Pricing
  • QUANTITY