• Cart

DESCRIPTION

PROFLO® Compression x FIP Brass Union

PFXFC

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
FIP
End Connections
Compression x FIP
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass