DESCRIPTION

  • Black reinforced rubber hose
  • Boxed in 50' roll

PROFLO® Dishwasher Drain Hose

PF50

Fitting Sizes:

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Energy Star Compliant
No
Fitting Size 1
5/8 in
Fitting Size 2
5/8 in
Fitting Sizes
5/8 in x 5/8 in
IAPMO Listed
No
Length
50 ft
Material
Rubber
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY