• Cart

DESCRIPTION

  • CSA certified
  • Ceramic disc cartridges
  • Complete rough-in and trim kit included
  • Extra long shank
  • Installation: 6" - 12"
  • Meets or Exceeds ASME/ANSI A112.18.1M
  • Porcelain lever handles
  • UPC/IAPMO listed

PROFLO® Teapot Double Lever Handle Roman Tub Faucet 3-Piece

PF5022

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
ASME Specifications
ASME A112.18.1M
Application
Residential
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Center Size
6 in - 12 in
Collection
Teapot
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
7.5 gpm
Handle Type
Lever
IAPMO Listed
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
3-1/16 in
Spout Reach
7-1/2 in
Trim Only
No
WaterSense Labeled
No

Starting at
$441.96
EACH
  • QUANTITY