DESCRIPTION

  • Bourdon tube style
  • Brass connection
  • Dual scale: 0-100 psi/0-700 kPa
  • Liquid filled: no
  • Lower mount

PROFLO® Dual Scale Pressure Gauge

PFXPG100K

Pressure Class:

0-100#

SPECIFICATIONS

Diameter
2 in
End Connection 1
Lower Mount
Fitting Size 1
1/2 in
Lead Law Compliant
Yes
Maximum Pressure
100 psi
Pressure Class
0-100#
Size
1/2 in

Starting at
$10.93
EACH
  • QUANTITY

DOCUMENTS