• Cart

DESCRIPTION

  • For use on SCH40 PVC DWV pipe
  • Pressure test up to 15 PSI or 40’ head pressure

PROFLO® DWV Heavy Duty High Pressure PVC Cap

PFTC

Diameter:

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Diameter
2 in
Material
Plastic

Starting at
$0.49
EACH
  • QUANTITY