• Cart

DESCRIPTION

PROFLO® Extra Heavy Carbon Steel Concentric Reducer

GWSXCRW

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM A-234
Clean Bagged
No
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
3/4 in
Fitting Sizes
2 in x 3/4 in
Fitting Type
Concentric
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
Schedule Class
Extra Heavy
UL Listed
No