DESCRIPTION

  • 125 lbs cold water pressure to 100°F
  • For use in low pressure domestic water systems
  • Multi-purpose supply or drain valve
  • Not for use at or below ground level

PROFLO® FIP x Hose Boiler Drain

PF76C

Valve Size:

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
Hose
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
160
NSF Certified
No
UL Listed
No
Valve Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS