• Cart

DESCRIPTION

  • Brass construction
  • Not for use at or below ground level
  • Operating pressure: 125 psi
  • Round handle
  • Stuffing box not included

PROFLO® MIP x MNH Boiler Drain

PF7013C

Valve Size:

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
MNH
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
160
NSF Certified
No
UL Listed
No
Valve Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS