• Cart

DESCRIPTION

  • Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
  • Flare end has 14 threads
  • Forged, 1-piece brass body
  • Recommended for higher pressures than those covered by compression fittings

PROFLO® OD x MIP Brass Floor Elbow

PFMFEB

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
Application
Fuel, Liquefied Petroleum, Natural Gas, Oil
Clean Bagged
Yes
End Connection 1
OD
End Connection 2
MIP
End Connections
OD x MIP
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Material
Brass
Maximum Temperature
250
Origin
Domestic