• Cart

DESCRIPTION

  • Fits 2" or 3" pipe
  • Fits over or inside of SCH 40 pipe
  • Snap-in style

PROFLO® PVC Snap Inlet Cleanout Accessessory Fits Over or Inside SCH40 Pipe

PF42

Fits Pipe Size:

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Fits Pipe Size
2 in - 3 in
Material
Plastic

Starting at
$9.07
EACH
  • QUANTITY