DESCRIPTION

  • Elongated bowl offers added room and comfort
  • Flow rate: 1.6 gpf
  • Glazed trapway: 2-1/8"
  • Material: Vitreous china
  • Rough-in size: 12"
  • Seat and supply line not included

PROFLO® Round Front Toilet Bowl

PF3200

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2M
ASME Specifications
ASME A112.19.2M
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.0, CSA B45.1
Color Finish
Bone
Color Finish Category
Neutrals
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
IAPMO Listed
Yes
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
14 in
Toilet Bowl Length
25 in
Toilet Bowl Shape
Round
Toilet Bowl Width
14 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY