• Cart

DESCRIPTION

  • Decorative bathroom accessory
  • EZ anchor mount installation
  • Includes mounting hardware
  • One year warranty

PROFLO® Single Robe Hook

PF03RH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Installation Type
Wall Mount

Starting at
$8.0
EACH
  • QUANTITY