DESCRIPTION

PROFLO® Standard Carbon Steel Weld Tee

GWTXW

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Weld
End Connection 2
Weld
End Connection 3
Weld
End Connections
Weld
FM Approved
No
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
3 in
Fitting Sizes
8 in x 8 in x 3 in
Fitting Type
Reducing
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
Schedule Class
Standard
UL Listed
No