• Cart

DESCRIPTION

  • ASTM F1545-15 and ASTM A53 Grade B
  • IAPMO/UPC listed
  • Metal to metal design
  • NSF/ANSI 61, NSF/ANSI 372
  • Polypropylene plastic liner
  • Zinc plated

PROFLO® Threaded x Threaded Dielectric Nipple

PFXDNTP

Fitting Sizes:

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1 in
Fitting Size 2
4 in
Fitting Sizes
1 in x 4 in
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Maximum Pressure
300 psi
Maximum Temperature
230
NSF Certified
Yes

Starting at
$18.18
EACH
  • QUANTITY

DOCUMENTS