• Cart

DESCRIPTION

  • Closed front with cover
  • Plastic top mount hinge
  • Wood construction

PROFLO® Wood Elongated Closed Front With Cover Toilet Seat in White

PFTSWE2000WH

Color Finish

White

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Material
Wood
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover

  • QUANTITY

0 item(s) added to Cart Checkout Now