Multi Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)
This product has been replaced by
Manufacturer Part #PFHS201GZBN
Multi Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flow Rate: 1.75 GPM
- Overall Dimensions: 9.88 in. (H) x 3.63 in. (W)
- Constructed from ABS
- CUPC Approved
- WaterSense Certified
- Connection: 0.5 in. NPSM
- Multi function hand shower with 5 settings
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 3-5/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Material Type:
- ABS
- Pause Control:
- No
- Product Type:
- Hand Shower
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage
- Trim Only:
- No
- WaterSense Labeled:
- Yes