Multi Function Hand Shower in Chrome (Shower Hose Sold Separately)

You last purchased this on
 
PROFLO®

Multi Function Hand Shower in Chrome (Shower Hose Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Multi Function Hand Shower in Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #PFHS201GCP
  • Item #4473859
  • Manufacturer Part #PFHS201GCP
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Flow Rate: 1.75 GPM
  • Overall Dimensions: 9.88 in. (H) x 3.63 in. (W)
  • Constructed from ABS
  • CUPC Approved
  • WaterSense Certified
  • Connection: 0.5 in. NPSM
  • Multi function hand shower with 5 settings
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Green Product:
Yes, WaterSense
Hand Shower Diameter:
3-5/8 in
Hand Shower Flow Rate:
1.75 gpm
Hose Included:
No
IAPMO Listed -:
Yes
Pause Control:
No
Product Type:
Hand Shower
Showerhead Function:
Multi
WaterSense Labeled:
Yes