1.75 gpm Shower Faucet Trim Only with Single Lever Handle in Brushed Nickel for PF3001 Tub and Shower Valve
1.75 gpm Shower Faucet Trim Only with Single Lever Handle in Brushed Nickel for PF3001 Tub and Shower Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shower head features full body spray pattern
- Operated with a pressure balancing valve
- Faucet body and waterways constructed of metal
- WaterSense Certified
- ADA Compliant
- ASME Specifications: ASME A112.18.1
- Rough-in valve not included; purchase PF4001 Pressure Balanced Tub and Shower Valve separately
- PROFLO shower faucets feature a limited lifetime warranty in residential applications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1M, ASME A112.18.1-2018
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- PF3001 Tub and Shower Valve
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes, CSA B125.1-18
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- Yes
- EcoLogo Certified:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 6-3/4 in
- Scald Guard:
- Yes
- Shower Arm Reach:
- 5-5/16 in
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 6-3/4 in