DESCRIPTION

PROFLO® 18 1/2 x 15 in. 3-Hole Wall Mount Lavatory Sink with 4 in. Centerset Faucet

PF18154

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Faucet Installation
3 Hole
Installation Type
Undermount
Material
Vitreous China
Overall Sink Size
18 1/2 in x 15 in

Starting at
Call for Pricing
  • QUANTITY