DESCRIPTION

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO 18 1/2 x 15 in. Single Hole Wall Mount Lavatory Sink

PF18151

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Faucet Installation
1 Hole
Material
Vitreous China
Overall Sink Size
18 1/2 in x 15 in

Starting at
Call for Pricing
  • QUANTITY