DESCRIPTION

PROFLO® 18 - 24 in. 17 ga Lift and Turn Waste and Overflow Drain

PFWO251

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Opening
1-1/2 in
Gauge
17
Material
Brass

Starting at
$149.62
EACH
  • QUANTITY