DESCRIPTION
- Sound absorption pads and coating to minimize vibration and sound and increase durability
- Type 301 nickel bearing stainless steel
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
PROFLO® 18-3/8 Round Undercounter Stainless Steel Sink
PFUC405
Faucet Installation:
SPECIFICATIONS
- ADA Compliant
- No
- Bowl Size Single Or Left
- 16 in x 8 in
- Color Finish
- Stainless Steel
- Color Finish Category
- Stainless Steel
- Drain Location
- Center
- Drain Opening
- 3-1/2 in
- Faucet Installation
- No Hole
- Gauge
- 18
- Installation Type
- Undermount
- Material
- Stainless Steel
- Number Of Bowls
- 1
- Overall Sink Size
- 18-3/8 in x 18-3/8 in x 8 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday