DESCRIPTION

  • Custom fit for your PROFLO® sink
  • FitS sink basin: small (s), large (l)
  • Protective bumpers and feet

PROFLO 18-7/10 x 13 in. Basin Rack

PFG1812

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Proflo PFUS301
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
18-7/10 in
Material
Stainless Steel
Width
13 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS