Two Handle Single Function Bathtub & Shower Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #PF1030G2CP
Two Handle Single Function Bathtub & Shower Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Components constructed from brass, zinc, and ABS
- Washerless cartridges included with trim kit
- Tub and shower trim kit - includes: Non pressure balancing valve trim, shower arm with flange, single-function shower head, and diverted tub spout
- IPS connections
- CUPC approved
- PROFLO shower faucets feature a limited lifetime warranty in residential applications
- WaterSense certified
- Single function shower head with full-body spray pattern
- With sweat adapter
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1 2018
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 2-1/8 in
- Escutcheon Height:
- 3-1/8 in
- Escutcheon Width:
- 3-1/8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Material:
- Acrylic
- Handle Type:
- Knob
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Product Type:
- Bathtub & Shower Faucet
- Shower Arm Reach:
- 5-11/16 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spout Type:
- Slip On
- Spray Type:
- Full
- Trim Only:
- No
- Tub Spout Reach:
- 4-3/4 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- Yes