Two Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

This product has been replaced by

CCY 1.75 GPM 2HDL ACR SHWR FCT CP
PROFLO® CCY 1.75 GPM 2HDL ACR SHWR FCT CP
Manufacturer Part #PF1020G2CP
You last purchased this on
 
PROFLO®

Two Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

CCY 1.75 GPM 2HDL ACR SHWR FCT CP
PROFLO® CCY 1.75 GPM 2HDL ACR SHWR FCT CP
Manufacturer Part #PF1020G2CP
PROFLO®

Two Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #PF1020GCP
  • Item #7515776
  • Manufacturer Part #PF1020GCP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Components constructed from brass, zinc, and ABS
  • Washerless cartridges included with trim kit
  • Shower trim kit - includes: pressure balanced valve trim, shower arm with flange, and single-function shower head
  • WaterSense certified
  • Proflo shower faucets feature a limited lifetime warranty in residential applications
  • CUPC approved
  • Single function shower head with full-body spray pattern
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Commercial, Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Cartridge Type:
Washerless
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Handle Material:
Acrylic
Handle Type:
Knob
IAPMO Listed -:
No
MA Approved -:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Shower Arm Reach:
5-5/16 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
WaterSense Labeled:
Yes