DESCRIPTION

  • Galvanized steel construction

PROFLO® 18 in. 14 ga Hook On Strap

PFHS18

Length:

18 in

SPECIFICATIONS

Coating
Galvanized
Gauge
14
Length
18 in
Material
Steel

Print

$0.90
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment