PROFLO®

18 in. FIP Stainless Steel Water Heater Flex Connector

Part #PFX146222  |  Item #2405290  |  Manufacturer Part #146222

$14.12 EACH
(Pricing is for 18 in)

Length:

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  25
  • Pallet:  2775
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Available for immediate shipment

IN STORE AVAILABILITY

1 Available for pick-up in Leesburg, VA

Check Other Stores

Product Details

  • High strength stainless steel braid and reinforced inner core
  • Connection: 3/4" FIP X 3/4" FIP
  • Temperature rating: 40°F to 140°F
  • Pressure: up to 125 psi
  • UPC certified

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME A112.18.6-2009

CSA Certified: CSA B125.6-09

End Connection 1: FIP

End Connection 2: FIP

End Connections: FIP

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Lead Law Compliant: Yes

Length: 18 in

Material: Stainless Steel

Rigid: No

Type: PFX146222

Water Supply Connector Type: Water Heater