18 in. Towel Bar in Oil Rubbed Bronze

You last purchased this on
 
PROFLO®

Willett 18 in. Towel Bar in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Willett 18 in. Towel Bar in Oil Rubbed Bronze

  • Fast #
  • Part #PF2800ORB
  • Item #4417410
  • Manufacturer Part #PF2800ORB
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Overall Dimensions: 20.05 in. (W) x 2.05 in. (H) x 3.32 in. (D)
  • Bar Length / Center-to-Center: 18 in.
  • All metal construction
  • PROFLO bathroom accessories carry a limited lifetime warranty in residential applications
  • Mounting hardware included
  • Concealed screws for a streamlined aesthetic
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Willett
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Installation Type:
Wall Mount
Length:
18 in
MA Approved -:
No
Material:
Metal
Mount Type:
Wall
Number of Bars:
1
Overall Width:
20-1/20 in
WaterSense Labeled:
No