PROFLO®

18 in. Towel Bar in Polished Chrome

Part #PF0118TB  |  Manufacturer Part #PF0118TB

Call for Pricing EACH

Color/Finish: Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • EZ anchor mount installation
  • Includes mounting hardware
  • Do not use as grab bar
  • One year warranty

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

IAPMO Listed: No

Installation Type: Concealed Screw

Length: 18 in

Mount Type: Wall

Number of Bars: 1

Type: PF0118TB