18 in. Towel Bar in Polished Chrome
Colliston 18 in. Towel Bar in Polished Chrome
Frequently Purchased Together
Product Details
- Decorative bathroom accessory
- Includes mounting hardware
- EZ anchor mount installation
- One year warranty
- Do not use as grab bar
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Colliston
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- MA Approved -:
- No
- Mount Type:
- Wall
- Number of Bars:
- 1
- WaterSense Labeled:
- No