• Cart

DESCRIPTION

  • Do not use as grab bar
  • EZ anchor mount installation
  • Includes mounting hardware
  • One year warranty

PROFLO® 18 in. Towel Bar

PF0118TB

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Installation Type
Concealed Screw
Length
18 in

Starting at
$21.78
EACH
  • QUANTITY