DESCRIPTION

  • Metal bars and rings
  • Mounting hardware included
  • Zinc alloy die-cast posts

PROFLO® 18 in. Towel Bar

PF2800

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1M
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-8/25 in
Height
2-1/20 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
18 in
Material
Metal

Starting at
$23.84
EACH
  • QUANTITY