18 x 18 in. Metal Universal Access Door in Almond

You last purchased this on
 
PROFLO®

18 x 18 in. Metal Universal Access Door in Almond

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

18 x 18 in. Metal Universal Access Door in Almond

  • Fast #
  • Part #PF1818AD
  • Item #1661268
  • Manufacturer Part #PF1818AD
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Constructed of 16 ga steel
  • Screwdriver operated latch
  • Concealed rod hinge
  • Not fire rated
  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Almond
FM Approved:
No
Gauge (metal):
16 ga
Insulated:
No
Length:
18 in
MA Approved -:
No
Material:
Stainless Steel
Panel Door Plate Type:
Universal Access Door
Size:
18 in x 18 in
Type:
PF1818AD
UL Listed:
No
WaterSense Labeled:
No
Width:
18 in