18 x 6 in. Polyethylene Sewage Basin Extension
18 x 6 in. Polyethylene Sewage Basin Extension
Frequently Purchased Together
Product Details
- Pump kits (sold separately)
- 18" X 6"
- For use with PF93015 & PF93020 pre-assembled simplex sewage
- 20.375 in. outer diameter, 17.0625 in. inner diameter, 6.375 in. height
- Max Temperature Rating: 120°F (49°C)
- Polyethylene construction
Documents
Specifications
- Brand Model Compatibility:
- PF93015 and PF93020
- Diameter - Inside 1:
- 17-1/16 in
- Diameter - Outside:
- 20-3/8 in
- Height:
- 6-3/8 in
- Length:
- 18 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No
- Product Type:
- Extension
- UL Listed:
- No
- Width:
- 6 in