DESCRIPTION

  • For use with PFUC307
  • Protective bumpers and feet
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO 19-1/8 x 17-1/8 in. Basin Rack/Grid

PFG1918

Color Finish

 

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
Height
1 in
Length
16-1/16 in
Material
Stainless Steel
Width
18-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS