DESCRIPTION

  • Available in 8" centers PF19168WH and PF19168BS
  • Can be mounted for ADA installation
  • Concealed front overflow
  • Vitreous china

PROFLO® 19-3/4 x 16 in. Lavatory Only

PF1126

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
No Hole
Installation Type
Drop-in
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
20-1/4 in x 16 in x 8-3/16 in
Shape
Oval

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY