• Cart

DESCRIPTION

  • Features an integral skirt and integral tile flange
  • Textured slip-resistant bottom

PROFLO® 19-3/4 x 66 x 36 in. Alcove Bathtub with Left Hand Drain

PFS6636LSK

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1 95
ASME Specifications
ASME A112.19.7M 95, ASME A112.19.8M-87R(96)
CARB OTC LEED Compliant
No
Capacity
40 gal
Color Finish
Biscuit
Color Finish Category
Neutrals
Configuration
Soaker
Drain Location
Left
GSA Approved
No
Height
19-3/4 in
IAPMO Listed
Yes
Installation Type
Alcove
Length
66 in
Material
Acrylic
UL Listed
No
Width
36 in

Starting at
Call for Pricing
  • QUANTITY